PYREX® Oil Dilution Distallation Receiver, [ST] Joints, Corning
52929-516
: Corning
Product available on GSA Advantage®
- Capacity:5 ml
- Height:38 cm (15")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:52929-516
- Supplier No.:3582
Distallation receiver to determine the amount of dilution in crankcase oils when gasoline has been used as fuel. Receiver design keeps heat-sensitive materials away from the hot base of the flask. Receiver has a [ST] 24/40 top outer joint and a [ST] 24/40 sidearm inner joint.
: Receiver meets ASTM D322 requirements.