Order Entry
Canada
ContactUsLinkComponent
KIMAX® Dean-Stark Distilling Receiver with [ST] Joints, Kimble Chase
KIMAX® Dean-Stark Distilling Receiver with [ST] Joints, Kimble Chase
Catalog # 89001-750
undefined
KIMAX® Dean-Stark Distilling Receiver with [ST] Joints, Kimble Chase
Catalog # 89001-750
Supplier Number:  22012-10

Specifications

  • Capacity:
    10 ml
  • Length:
    23.7 cm (9¹¹⁄₃₂")
  • Graduation increments:
    0–1 mL: 0.1 mL,1–10 mL: 0.2 mL
  • Tolerance:
    0–1 mL: ±0.05 mL, 1–10 mL: ±0.1 mL
  • Cat. no.:
    89001-750
  • Supplier No.:
    22012-10

Specifications

About this item

Modified distilling receiver with [ST] 24/40 joints, siphon return arm, and a sidearm bridge that equalizes pressure.

Designed from ASTM Specification E123, Style A.