Order Entry
Canada
ContactUsLinkComponent
Synthware Distilling Cow Receiver, Graduated, Kemtech America
Synthware Distilling Cow Receiver, Graduated, Kemtech America
Catalog # 60002-114
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Distilling Cow Receiver, Graduated, Kemtech America
Catalog # 60002-114
Supplier:  Kemtech America
Supplier Number:  D351403
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Cat. no.:
    60002-114
  • ST Joint Size:
    14/20
  • Supplier No.:
    D351403

Specifications

About this item

Tubes are graduated from 0 to 3 ml in 0.2 ml subdivisions.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • Tube style

Tubes are graduated from 0 to 3 ml in 0.2 ml subdivisions.