You searched for: Evaporating Basins/Dishes
By eliminating excess mixture solvents, evaporating dishes concentrate a substance for easier quantitative analyses. With the required temperature resistance to heat mixtures with a Bunsen burner, solutions or supernatants are efficiently evaporated. Typically manufactured of porcelain or borosilicate glass, the chemically inert evaporating dishes have a smooth glazed or fired finish to prevent equipment damage during processing. Pouring spouts permit easy sample transfer after the sample preparing procedure is complete.
VWR® Evaporating Dishes, Porcelain
Supplier: VWR International
Chemical-porcelain deep-form dishes feature a lip, round bottom, and glazing inside and out, except for rim and part of outside surface.
Expand 17 Items
VWR® Capsules, Porcelain
Supplier: VWR International
Chemical-porcelain capsules are glazed inside and out, except for rim.
Expand 2 Items
VWR® Evaporating Dishes, PTFE
Supplier: VWR International
Isostatically molded, FDA-approved pure PTFE evaporating dishes are chemically resistant and inert with a smooth internal finish.
Expand 6 Items
KIMAX® Crystallizing Dishes, Kimble Chase
Supplier: DWK Life Sciences (KIMBLE)
Dishes have flat bottoms and straight sides
Expand 10 Items
Aluminium Dishes, with Flat bottom and Straight Sides, Thermo Scientific
Supplier: Thermo Scientific Chemicals
These beakers are made up of aluminium
Expand 2 Items
Dishes, Evaporating, Glassy Carbon, Thermo Scientific
Supplier: Thermo Scientific Chemicals
These evaporating dishes are made up of glassy carbon.
Expand 1 Items
SP Bel-Art Evaporating Dish, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
Smooth polypropylene dish with easy pour spout holds up to 175 mL.
Expand 1 Items
Porcelain Evaporating Dishes, Round Form, United Scientific Supplies
Supplier: United Scientific Supplies
Round evaporating dishes glazed inside and out.
Expand 12 Items
Chemware® Teflon® Resin Evaporating Dishes, Saint-Gobain Performance Plastics
Supplier: Saint Gobain Performance Plastics
With broad pouring spouts and flat bottoms
Expand 2 Items
Porcelain Evaporating Dishes
Supplier: G.S.C. INTERNATIONAL, INC.
Porcelain Evaporating Dishes
Expand 1 Items
Porcelain Evaporating Dish, Flat Form, United Scientific Supplies
Supplier: United Scientific Supplies
Shallow form flat bottom evaporating dish.
Expand 6 Items
Economy Porcelain Evaporating Dishes
Supplier: SILICO & CHEMICO PORCELAIN SE
These porcelain dishes are both affordable and high quality.
Expand 5 Items
Eisco Porcelain Evaporating Basins, Round Form
Supplier: Wards
Designed for a variety of science laboratory uses.
Expand 8 Items
Platinum Dishes; Standard and Evaporation Shapes, XRF Scientific
Supplier: Kitco Metals
These 99.95% pure platinum dishes are available in standard and evaporation forms.
Expand 17 Items
PYREX® Flat-Bottom Evaporating Dishes, Corning
Supplier: Corning
PYREX® borosilicate glass.
Expand 4 Items
Low-Form Evaporating Dish
Supplier: SILICO & CHEMICO PORCELAIN SE
High-Quality Labware, Low Prices
Expand 2 Items
Platinum 95%/Gold 5% Dishes, Heraeus
Supplier: HERAEUS MATERIALS TECHNOLOGY NA
These dishes are made with 95% Platinum and 5% Gold.
Expand 13 Items
Aluminum Dishes with Cover, DUAL MFG CO
Supplier: Dual Manufacturing
Straight sides and flat bottom
Expand 5 Items
Student Grade Porcelain Evaporating Dishes
Supplier: G.S.C. INTERNATIONAL, INC.
Evaporating Dish, Material: Porcelain, Student Grade, With round bottoms and a pouring spout, Height: 32 mm, Outer diameter: 82 mm, Volume: 75 mL
Expand 3 Items
Porcelain Evaporating Dishes, Economy
Supplier: United Scientific Supplies
These glazed evaporating dishes can withstand temperatures up to 1050 °C.
Expand 3 Items
Eisco Porcelain Evaporating Basins, Deep Form
Supplier: Wards
Designed for a variety of science laboratory uses.
Expand 8 Items
PYREX® Crystallizing Dishes, Corning
Supplier: Corning
PYREX® borosilicate glass, without spout.
Expand 8 Items
PYREX® Flat-Bottom Evaporating Dish
Supplier: Corning
PYREX® borosilicate glass.
Expand 1 Items
Chemware® PFA Evaporating Dishes, Saint-Gobain Performance
Supplier: Saint Gobain Performance Plastics
The PFA Evaporating Dish design promotes evaporation of excess fluids to produce a concentrated solution or solid precipitate.
Expand 1 Items
Platinum Dishes, Heraeus
Supplier: HERAEUS MATERIALS TECHNOLOGY NA
These Dishes are made with 99.95% Pure Platinum.
Expand 8 Items
VYCOR® Evaporating Dishes, ProScience
Supplier: Proscience
Dishes feature a flat bottom and a pourout
Expand 2 Items
Glass Evaporating Basins
Supplier: Wards
Ideal for drying applications in microwave and ovens.
Expand 7 Items
Eisco Porcelain Evaporating Basins, Flat Form
Supplier: Wards
Designed for a variety of science laboratory uses.
Expand 2 Items
Evaporating Dishes, Flat Form, PTFE, Chemglass
Supplier: Chemglass
Isostatically molded in pure, FDA approved PTFE.