Somso® Vertebral Column with Pelvis Color
470106-730
- Description:Vertebral column with pelvis color
- Height:89 cm
- Length:27 cm
- Environmentally Preferable:
- Cat. no.:470106-730
- Width:32 cm
- Supplier No.:QS 21/6
Somso® premium quality models.
- 5 year warranty
Cast from natural specimen, in SOMSO-Plast®. Mounted and flexible, showing the arteria vertebralis, the spinal cord and the spinal nerves leaving it and the connected ganglion cells. Cervical, thoracic and lumbar vertebrae are shown in colour. With stand for hanging.
: Items on this page are not stocked and may have an extended time for delivery.