Somso® Section Through A Normal Foot
Foot, 32 cm, 4 cm, 26 cm
Catalog # 470015-630
Supplier: MARCUS SOMMER
Supplier #: NS 47
Jump to:
Product Details & Documents
Somso® premium quality models.
- 5 year warranty
Natural size, in SOMSO-Plast®. Sagittal section. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Foot
- Height:26 cm
- Length:4 cm
- Width:32 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



