Somso® Heart
Heart 3/4 natural sectioned, 9 cm, 7 cm, 12 cm
Catalog # 470313-122
Supplier: MARCUS SOMMER
Supplier #: HS2
Jump to:
Product Details & Documents
Somso® premium quality models.
- 5 year warranty
About 3/4 natural size, in SOMSO-Plast®. Sectioned, the anterior part of the ventricles and of the auricles is removable. The semilunar and sigmoid valves are shown. Separates into 2 parts.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Heart 3/4 natural sectioned
- Height:12 cm
- Length:7 cm
- Width:9 cm



