Somso® Shallot Root
Shallot root, 39 cm, 28 cm, 10.5 cm
470312-468
Supplier #: BOS22/7
Somso® premium quality models.
- 5 year warranty
Allium ascalonicum, enlarged approx. 350 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. In one piece. On a green base with description.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
- Description:Shallot root
- Height:10.5 cm
- Length:28 cm
- Width:39 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



