Somso® Flower of the Grape Vine
470312-456
- Description:Flower of the grape vine
- Height:33 cm
- Length:18 cm
- Environmentally Preferable:
- Cat. no.:470312-456
- Width:18 cm
Somso® premium quality models.
- 5 year warranty
Vitis vinifera, enlarged approx. 50 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. The corolla leaves are fused as in nature. The corolla is removable as a whole. The ovary is cut longitudinally. One part can be removed with two of the five stamens and the two ovary compartments with ovules are to be seen. Separable into 3 parts. On a stand with green base and ex-planatory note.
: Items on this page are not stocked and may have an extended time for delivery.