Somso® Salvia Pratensis, Flower
Catalog # 470312-434
Supplier: MARCUS SOMMER
Specifications
- Description:Meadow clary
- Height:36 cm
- Length:33 cm
- Environmentally Preferable:
- Cat. no.:470312-434
- Width:18 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Enlarged approx. 15 times, in SOMSO-Plast®. After Prof. Dr. W. Jung and Prof. Dr. W. Weber. The mechanism of the stamens can be demonstrated. In one piece. On a stand with green base and explanatory note.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.