Somso® Transparent Torso Model with Head
Catalog # 470332-420
Supplier: MARCUS SOMMER
Specifications
- Description:Transparent torso
- Height:106 cm
- Length:27 cm
- Cat. no.:470332-420
- Width:46 cm
Specifications
About this item
Somso® premium quality models.
- Natural size
- 5 year warranty
The transparent model shows the skeletal system in conjunction with the topography of the intestines. The cranial bones are not shown in order to expose the brain and the blood vessels supplying it. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.