Somso® Pipistrelle, Male, Pipistrellus Pipistrellus
Catalog # 470332-414
Supplier: MARCUS SOMMER
Specifications
- Description:Pipistrelle male
- Height:25 cm
- Length:10 cm
- Environmentally Preferable:
- Cat. no.:470332-414
- Width:25 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Natural size (wingspan: 20 cm), made of special plastic. After Christian Groß, Head of Biology Department (retired). In one piece in a showcase.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.