Order Entry
Canada
ContactUsLinkComponent
 
Somso® Development of A Set of Teeth
  470006-492
undefined
Somso® Development of A Set of Teeth
  470006-492
 :  ES 14

 

  • Description:
    Development of teeth
  • Height:
    22 cm
  • Length:
    15 cm
  • Cat. no.:
    470006-492
  • Width:
    34 cm
  • Supplier No.:
    ES14

 

 

Somso® premium quality models.

  • 5 year warranty

Natural size, in SOMSO-Plast®. Shows half of the upper and lower jaw of a new-born child, a 5-year-old child, a 9-year-old child and an adult. In one piece. On a stand with green base.

 : Items on this page are not stocked and may have an extended time for delivery.