Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Rye Spikelet

Somso® Rye Spikelet

Rye spikelet, 38 cm, 18 cm, 88 cm
Catalog # 470312-452
Supplier:   MARCUS SOMMER
Supplier #:  BOS15/5
Somso® Rye Spikelet
Catalog # 470312-452
Supplier:  MARCUS SOMMER
Somso® Rye Spikelet
Somso® Rye Spikelet

Rye spikelet, 38 cm, 18 cm, 88 cm

Price
$1,080.00
Log in for availability
Each
Product Details & Documents

Somso® premium quality models.

  • 5 year warranty

Secale cereale, enlarged approx. 25 times, in SOMSO-Plast®. After Prof. Dr. W. Jung and Prof. Dr. W. Weber. Separable into 4 parts to show the typical structure of an earlet of grass. On a stand with green base and explanatory note.

Ordering information: Items on this page are not stocked and may have an extended time for delivery.

Specifications
  • Description:
    Rye spikelet
  • Height:
    88 cm
  • Length:
    18 cm
  • Width:
    38 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.