Somso® Rape Flower
Rape flower, 29 cm, 28 cm, 35 cm
Catalog # 470312-524
Supplier: MARCUS SOMMER
Supplier #: BOS15/11
Jump to:
Product Details & Documents
Somso® premium quality models.
- 5 year warranty
Brassica napus, enlarged approx. 10 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. Separable into 2 parts. On a stand with green base with explanatory note.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Rape flower
- Height:35 cm
- Length:28 cm
- Width:29 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



