Somso® Torso with Head and Open Back
Catalog # 470336-458
Supplier: MARCUS SOMMER
Specifications
- Description:Torso with head
- Height:90 cm
- Length:26 cm
- Cat. no.:470336-458
- Width:39 cm
Specifications
About this item
Somso® premium quality models.
- Natural size
- Interchangable male and female
- 5 year warranty
One side with muscles and interchangeable female and male genital organs. Separates into 20 parts: Half of brain, eye with muscles and optic nerve, right and left half of lungs, heart (2), bronchial tree, liver, stomach, small and large intestine with duodenum and pancreas, female genital organs (4), male genital organs (4), first lumbar vertebra with prolapse of disc (L 1), torso.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.