Order Entry
Canada
ContactUsLinkComponent
Eisco Solar Cell with Wires
Eisco Solar Cell with Wires
Catalog # 470356-240
Supplier:  Wards
New Product
undefined
Eisco Solar Cell with Wires
Catalog # 470356-240
Supplier:  Wards
Supplier Number:  PH201704
New Product

Specifications

  • Description:
    Solar cell with wires, 2"
  • Dimensions:
    2×2×0.1"
  • Environmentally Preferable:
  • Cat. no.:
    470356-240
  • Weight:
    0.1 lbs.

Specifications

About this item

Polycrystalline solar cell with wires used for educational purposes.

  • 2 V DC
  • 130 mA current
  • 5" cable length

Solar panel with two connected wires is used for educational study of solar and sustainable energy. Attached wires allow connection to multiple different pieces of equipment via soldering. Designed for use in a educational science setting including for use in various science projects. Can be used to power small motors or other loads.