Order Entry
Canada
ContactUsLinkComponent
 
Eisco Comparative Terrain Landform Model
Catalog # 470356-236
Supplier:  Wards
undefined
Eisco Comparative Terrain Landform Model
Catalog # 470356-236
Supplier:  Wards
Supplier Number:  BD0072

Specifications

  • Description:
    Comparative terrain model
  • Height:
    3"
  • Length:
    23.5"
  • Cat. no.:
    470356-236
  • Width:
    18"

Specifications

About this item

These models offer a 3D view of topography, used to visualize and understand geological and geographical traits.

  • Built in storage solution

Set of two comparative terrain landform models can be used to demonstrate the changes that have happened over millions of years. Use the overlay provided to easily compare ancient mountain forms to the basic form. Cross section shows basic mountain types, volcanic fault block, glaciated domes, and folded mountains. A great way to show students how the Earth has changed over time.

Weight: 6.8 lbs.