TexWrite® 22 Cleanroom Notebooks, Texwipe®
Catalog # TWTX5708
Supplier: Texwipe
Specifications
- Length:281 mm (11")
- Cat. no.:TWTX5708
- Width:216 mm (8.5")
- Supplier No.:TX5708
Specifications
About this item
Cleanroom notebooks are ideal for documentation in critical environments where very low particle and fiber generation is important
Blue college-ruled pages are sewn and bound in a sealed, chemical-resistant cover. Index page permits easy data retrieval from 96 numbered, non-removable pages. Every page has dual signature lines. Usable in aseptic environments after autoclaving.
Ordering information: Cleanroom laundered and packaged with SolventSafe Bag-Within-A-Bag® technology to minimize levels of releasable particles, ions, and nonvolatile residue. Packaging allows exterior bag to be wiped with alcohol before introduction to a cleanroom.