Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Shell Vials

VWR® Shell Vials

Shell vials, 1.25 ml, Flat bottom, 8×40 mm, Clear, Yes
Catalog # 66015-702
Supplier:   VWR International
VWR® Shell Vials
Catalog # 66015-702
Supplier:  VWR International
VWR® Shell Vials
VWR® Shell Vials

Shell vials, 1.25 ml, Flat bottom, 8×40 mm, Clear, Yes

Price
82,29 $
Log in for availability
Pack of 250 Case of 1000
Product Details & Documents

Designed for use in Alcott or Waters® autosamplers, the clear snap-plug closures of these shell vials can be pierced with standard autosampler syringes without vacuum formation.

  • Borosilicate glass construction
  • Vials and closures packed separately
  • Packaged in clear-pack trays

Manufactured from borosilicate glass. Vials and snap-plug closures packed separately. Provided in clear-pack trays.

Specifications
  • Cap included:
    Yes
  • Capacity:
    1.25 ml
  • Color:
    Clear
  • Description:
    Shell vials
  • Diameter ×H:
    8×40 mm
  • Bottom style:
    Flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.