Chemdye® Multi-Variable Chemical Indicator for EtO (FDA)
Catalog # 77506-914
Supplier: TERRAGENE
Specifications
- Description:Ethylene oxide chemical indicator multiparameter strips, type 4
- Cat. no.:77506-914
Specifications
About this item
Multi-variable chemical indicators, double card strips printed with reactive ink for Ethylene Oxide sterilization processes. Metals free.
- Size: 200×15 mm
- Type 4 chemical indicator (acording to ISP 11140-1)
- Double punched card strips printed with indicator ink
- 100% free of toxic heavy metals
- Shelf-life: 5 years.
Control of Ethylene Oxide (EO) sterilization processes. Conditions: 600 mg/l EO, RH 60%, 30 °C, 30 minutes/600 mg/l EO, RH 60%, 54 °C, 20 minutes.
Storage conditions:
Temperature: 15 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485; ISO 11140-1.
Packaging: 20 tests per container.