Cintape® Self-Adhesive Indicator Tape for Hydrogen Peroxide (FDA)
Catalog # 77506-912
Supplier: TERRAGENE
Specifications
- Description:Self-adhesive indicator tape for hydrogen peroxide, type 1
- Cat. no.:77506-912
Specifications
About this item
Indicator tape for hydrogen peroxide sterilization processes.
- Size: 50 m × 18 mm
- Single-use chemical indicators that consist of a roll of self-adhesive plastic tape printed with indicator ink
- These indicators have been designed to monitor Plasma or Vaporized Hydrogen Peroxide sterilization processes, ensuring an adequate exposure to the sterilizing agent during the sterilization process and allowing to distinguish between processed and unprocessed items
- The adhesive component of the tape allows the adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaving no residues
- Innovative highly sensitive purple ink was developed to turn to green when the indicator is exposed to Plasma or Vaporized Hydrogen Peroxide
- 100% free of toxic heavy metals
- Shelf-life: 5 years
Endpoint condition: 50 ºC, 6 minutes, 2.3 mg/l H₂O₂.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485; ISO 11140-1.
Packaging: 1 roll per package.