Order Entry
Canada
ContactUsLinkComponent
 
SatPax® 670 AS (Aerospace) Pre-Wetted Non-Woven Cleanroom Wiper, 55% Cellulose/45% Polyester
  77528-882
 :  Berkshire
SatPax® 670 AS (Aerospace) Pre-Wetted Non-Woven Cleanroom Wiper, 55% Cellulose/45% Polyester
  77528-882
 :  Berkshire
 :  SPX67000112AS

 

  • Sterility:
    Non sterile
  • Color:
    White
  • Material:
    Cellulose 55%/polyester 45%
  • Cat. no.:
    77528-882
  • Packaging:
    C-fold: 75/pack, 12 packs/case
  • W×L:
    22.9×22.9 cm (9×9")
  • Solvent:
    70% IPA, 30% DI water, 45% saturation

 

 

SatPax® 670 AS for Aerospace combines Durx® 670 non-woven wipers with 70% IPA/30% DI water to create a pre-wetted wiper that is effective and easy to use.

  • Low extractables and fiber and particle counts
  • Smooth and durable with good wet strength
  • Reduces alcohol usage and preparation/handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency and cleaning protocol consistency
  • Pre-wetted with consistent 70% IPA/30% DI water to a saturation level of 45%
  • Re-sealable solvent-resistant packaging
  • C-fold packaging configuration for single withdrawal

Combining Durx® 670 non-woven wipers with 70% IPA/30% DI water, SatPax® 670 AS wipers meet AMS 3819D requirements and offer a cost-saving solution over the traditional bulk handling of solvents, maintenance of squirt bottles, and inconsistent wetting and cleaning associated with wetting a dry wiper. Low extractables, fibers, and particles offer versatility to meet the specific challenges faced in aerospace processes and applications.

 : Meets AMS 3819D requirements, Class 2, Grade A, Form 2. Meets BMS 15 - 5 requirements. ISO Class 5 - 8, Cleanroom Class 100 - 100000. EU Grade B/C/D.