SMS Hoodless Coverall, International ENVIROGUARD™
Catalog #: 82024-312
Supplier: International Enviroguard
Specifications
- Clothing Size:5XL
- Garment application:Laboratory
- Color:White
- Cat. no.:82024-312
- Supplier No.:2223XXXXXL
Specifications
About this item
Coverall is designed for applications in industrial facilities, laboratories, research and clinical facilities, pharmaceutical facilities, food processing facilities, and construction and abatement sites
Note: It is the responsibility of the user to select garments which are appropriate for intended use and which meet all health, safety, and regulatory requirements.
Coverall is constructed of a three-layer, spunbond/meltblown/spunbond material. It provides some splash resistance, strength, and mobility in a lightweight fabric while maintaining comfort, breathability, and softness. Coverall features elastic wrists, ankles, and back, as well as a zipper cover. Weight: 60g (23.5oz.).
Customers Who Bought This Also Bought