Order Entry
ContactUsLinkComponent
38 results for Sieves

You searched for: Sieves

Sieves

Sift through sampled materials at various stages and aperture sizes with the large selection of sieves. Suitable for large and coarse materials or fine and grainy, the durable sieves come in different mesh opening sizes to suit specific needs. Each sieve bears a traceable serial number and comes with a certificate of compliance to current international standards. Some models are compatible for use with sonic sifters, but all can be used manually in the laboratory.

Sort by
VWR® Test Sieves 8", Stainless Steel

VWR® Test Sieves 8", Stainless Steel

Supplier: VWR International

VWR® 8" diameter (203.2 mm) all stainless steel test sieves are durable and ideal for sieving applications where a medium sample size is required.

Expand 101 Items
Loading...
VWR® 8" Wash Sieves

VWR® 8" Wash Sieves

Supplier: VWR International

VWR® 8" Diameter (203.2 mm ) brass framed wash sieves with stainless steel wire cloth are designed for hand washing of fine particles in pellet, ground, granular or powdered form samples.

Expand 35 Items
Loading...
VWR® 12" Test Sieves, Half Height, Brass and Stainless Steel

VWR® 12" Test Sieves, Half Height, Brass and Stainless Steel

Supplier: VWR International

VWR* sieve 12in brass frame with stainless steel woven wire cloth half height (1-5/8In depth from rim to wire cloth) mesh opening size no. 7, Meets ASTM E-11 Standard

Expand 44 Items
Loading...
VWR® 12" Test Sieves, Full Height, All Stainless Steel

VWR® 12" Test Sieves, Full Height, All Stainless Steel

Supplier: VWR International

VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.

Expand 44 Items
Loading...
VWR® 12" Test Sieves, Intermediate Height, All Stainless Steel

VWR® 12" Test Sieves, Intermediate Height, All Stainless Steel

Supplier: VWR International

VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.

Expand 6 Items
Loading...
VWR® 12" Test Sieves, Half Height, All Stainless Steel

VWR® 12" Test Sieves, Half Height, All Stainless Steel

Supplier: VWR International

VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.

Expand 46 Items
Loading...
VWR® Pre-Certified Inspection Grade 8" Test Sieves, All Stainless Steel

VWR® Pre-Certified Inspection Grade 8" Test Sieves, All Stainless Steel

Supplier: VWR International

As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.

Expand 34 Items
Loading...

VWR® 12" Test Sieves, Intermediate Height, Brass and Stainless Steel

Supplier: VWR International

VWR* sieve 12in brass frame with stainless steel woven wire cloth intermediate height of (2In depth from rim to wire cloth) mesh opening size no. 450

Expand 41 Items
Loading...
VWR® Pre-Certified Calibration Grade 8" Test Sieves, Brass and Stainless Steel

VWR® Pre-Certified Calibration Grade 8" Test Sieves, Brass and Stainless Steel

Supplier: VWR International

As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.

Expand 10 Items
Loading...
VWR® Test Sieves 8" , Brass

VWR® Test Sieves 8" , Brass

Supplier: VWR International

VWR® 8" diameter (203.2 mm ) all brass test sieves are durable and ideal for sieving applications where a medium sample size is required.

Expand 48 Items
Loading...
VWR® 12" Test Sieves, Full Height, Brass and Stainless Steel

VWR® 12" Test Sieves, Full Height, Brass and Stainless Steel

Supplier: VWR International

VWR* sieve 12in brass frame with stainless steel woven wire cloth full height (3-1/4In depth from rim to wire cloth) mesh opening size no. 7, Nominal Opening: 2.8 mm, Meets ASTM E-11 Standard

Expand 38 Items
Loading...
VWR® Pre-Certified 8" Test Sieves, All Stainless Steel

VWR® Pre-Certified 8" Test Sieves, All Stainless Steel

Supplier: VWR International

As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.

Expand 37 Items
Loading...

US Standard Sieves

Supplier: Avantor

US Standard Sieves

Expand 1 Items
Loading...
VWR® 8" Test Sieves, Brass and Stainless Steel

VWR® 8" Test Sieves, Brass and Stainless Steel

Supplier: VWR International

VWR® 8" diameter (203.2 mm ) brass frame with stainless steel wire cloth test sieves are durable and ideal for sieving applications where a medium sample size is required.

Expand 102 Items
Loading...
VWR® Pre-Certified Inspection Grade 8" Test Sieves, Brass and Stainless Steel

VWR® Pre-Certified Inspection Grade 8" Test Sieves, Brass and Stainless Steel

Supplier: VWR International

Because accuracy and precision are vital components of any Quality Control Program, VWR® Pre-Certified Sieves ensure compliance with the American Standards Testing Materials (ASTM) E11 specifications.

Expand 30 Items
Loading...

Sieve Pans, Polished Brass, Thermo Scientific

Supplier: Thermo Scientific Chemicals

1" deep.

Expand 3 Items
Loading...
SP Bel-Art Mini-Sieve™ Micro Sieve Set, Bel-Art Products, a part of SP

SP Bel-Art Mini-Sieve™ Micro Sieve Set, Bel-Art Products, a part of SP

Supplier: Bel-Art Products, a Part of SP

This micro sieve set consists of a stack of four interchangeable screen holding sections, a catch pan, a cover, and four screen retaining rings.

Expand 2 Items
Loading...
Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Supplier: W.S. Tyler

Full height sieves are 5.08cm (2") high above stainless steel cloth

Expand 44 Items
Loading...
Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Supplier: W.S. Tyler

Full-height sieves are 8.3cm (31/4") high above stainless steel wire cloth

Expand 61 Items
Loading...

8" Test Sieves, W.S. Tyler™

Supplier: W.S. Tyler

Overall Height - Full: 25/8"; Half: 15/8"

Expand 38 Items
Loading...
Full Height Sieves, Stainless Steel Wire and Frame, W.S. Tyler™

Full Height Sieves, Stainless Steel Wire and Frame, W.S. Tyler™

Supplier: W.S. Tyler

Full height sieves are 5.08cm (2") high above stainless steel wire cloth

Expand 29 Items
Loading...
Sieve, Paint Pigment, Dual Mfg.

Sieve, Paint Pigment, Dual Mfg.

Supplier: Dual Manufacturing

For determining the fineness of paint pigment

Expand 3 Items
Loading...

Air Jet Test Sieve, W.S. Tyler™

Supplier: W.S. Tyler

For use with air jet sieving systems.

Expand 1 Items
Loading...
Screen Sieve Set 6

Screen Sieve Set 6

Supplier: SCOTT RESOURCES 2, LLC SE

Screen Sieve Set 6

Expand 7 Items
Loading...
Sieves

Sieves

Supplier: Sempco

Sieves

Expand 1 Items
Loading...
3" Sonic Sifter Sieves, Advantech

3" Sonic Sifter Sieves, Advantech

Supplier: ATM

These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

Expand 33 Items
Loading...
Metal Sieves

Metal Sieves

Supplier: United Scientific Supplies

Quickly sort particles of 4000 and 500 μm inside.

Expand 1 Items
Loading...
Metal Sieves

Metal Sieves

Supplier: United Scientific Supplies

Stackable steel sieves for separating sediment or particles.

Expand 1 Items
Loading...
Micro Sieve Set, Electron Microscopy Sciences

Micro Sieve Set, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences

This micro-sieve set consists of a stack of four interchangeable screen-holding sections, a catch pan, and a friction-fit cover. All the parts of the set are very easy to take apart for changing the mesh insert or for cleaning.

Expand 1 Items
Loading...
Eisco Individual Brass Test Sieves, 8" Full Height, ASTM

Eisco Individual Brass Test Sieves, 8" Full Height, ASTM

Supplier: Wards

Stackable premium quality test sieves for use with many different particle-sizing applications.

Expand 5 Items
Loading...
Sort by
Recommended for You