Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Thyroid Model

GPI Anatomicals® Thyroid Model

Thyroid model, 8.75", 6.25"
Catalog # 470029-490
Supplier:   GPI ANATOMICALS
Supplier #:  3150
GPI Anatomicals® Thyroid Model
Catalog # 470029-490
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Thyroid Model
GPI Anatomicals® Thyroid Model

Thyroid model, 8.75", 6.25"

Price
$278.60
Log in for availability
Each
Product Details & Documents

Examine different thyroid pathologies.

  • Pathological and normal tissue
  • Not keyed on model

Set of four average size thyroids and one larynx. Models show normal thyroid, Hashimoto’s thyroiditis (lymphocytic thyroiditis), Graves’ disease, papillary carcinoma, and the following structures: hyoid bone, thyroid membrane, thyroid cartilage, cricoid cartilage, and trachea.

Specifications
  • Description:
    Thyroid model
  • Length:
    6.25"
  • Width:
    8.75"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.