Type I Safety Cans, Justrite®
Catalog #: 56609-600
Supplier: Justrite
Specifications
- Capacity:3.8 L (1 gal.)
- Description:Type I Safety Can with Fixed Handle
- Cat. no.:56609-600
- O.D.×H:18.4 x 29.2 cm (71/4 x 111/2")
- Supplier No.:7110100
Specifications
About this item
Designed for carrying flammable liquids to pour into containers with wider openings.
- Reduce fire risks and improve safety during everyday use of flammables
- Single spout welded to the can allows both filling and pouring
- All cans have a flame arrester and are tested under pressure to guarantee leakproof construction
- Spring-mounted relief vent mechanism automatically vents pressure when it reaches 5psig
This fixed handle model is equipped with a trigger release cap. Heavy-duty coated steel plate construction with red powder-coat finish protects against abrasion and rough use. Heavy steel spout is welded to dome of can to provide extra rigidity and high resistance to leak-causing nicks or dents. Spring-mounted relief vent mechanism automatically vents pressure when it reaches 5psig. Containers are tested under pressure to guarantee leakproof construction. All cans have flame arrester.
Certifications: FM approved. UL and C-UL listed.
Customers Who Bought This Also Bought