PYREX® Three-Way Distilling Connecting Adapter with Two 24/40 Standard Taper Joints
Catalog # 89091-704
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:PYREX® Connecting/Distilling Three-Way Adapter with Thermometer Opening and [ST] Joints
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-704
- Supplier No.:9060-24
Specifications
About this item
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These distilling connecting adapters have a sidearm at an approximately 75° angle from the lower part of the vertical tube. The joint on the sidearm is at an angle approximately 105° from the sidearm. The sidearm and lower tube have standard taper inner joints. The upper tube is equipped with an outer standard taper joint for a thermometer.