PYREX® Distilling/Suction Adapter with [ST] Joints, Corning
Catalog # 89091-574
Supplier: Corning
Product available on GSA Advantage®
Specifications
- ST Joint:24/40
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-574
- Supplier No.:9420-24
Specifications
About this item
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion
These distilling suction tube adapters convert ordinary boiling flasks with 24/40 standard taper jointed necks to vacuum-type standard taper receivers. They have a 24/40 standard taper outer joint at the top and a 24/40 standard taper inner joint at the bottom. The sidearm is approximately 10 mm Ø by 25 mm long.