- Garment application:Food,Industrial,Chemical protection
- Gender:Unisex
- Color:Green
- L×W:112×84 cm (44×33")
- Fabric:PVC
- Thickness:18 mil
- Cat. no.:80093-282
- Supplier No.:950105
These heavy-duty PVC aprons feature die-cut PVC and offer users a combination of chemical splash protection and flexible comfort. The 56-102 aprons have an additional 18-millimeter patch in the stomach area in order to provide extra protection in the critical high wear areas. 48" ties and sealed grommets provide a durable, consistent and adjustable fit. Bib styles in two sizes with adjustable ties ensure optimal fit for a wide range of users.
- Durable, consistent, adjustable fit
- Multiple bib sizes ensure optimal fit for a range of users
- Fabricated from high-quality die-cut PVC
PVC grommets are permanently sealed and 3-piece 28" ties provide a durable, consistent and adjustable fit
Use in the food processing, food service, and chemical processing industries. Uses include food handling and preparation, industrial maintenance, and chemical processing.
Bib styles in four sizes with adjustable ties ensure optimal fit for a wide range of users. Seamless vinyl construction minimizes opportunity to trap contaminants.