Order Entry
Canada
ContactUsLinkComponent
PYREX® 105° Angle Vacuum Connecting Adapter with 24/40 Joints, Corning
PYREX® 105° Angle Vacuum Connecting Adapter with 24/40 Joints, Corning
Catalog # 89090-630
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® 105° Angle Vacuum Connecting Adapter with 24/40 Joints, Corning
Catalog # 89090-630
Supplier:  Corning
Supplier Number:  8946-24
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • ST Joint:
    24/40
  • Description:
    Adapter Tube for Distilling, with 105° Angle
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    89090-630
  • Supplier No.:
    8946-24

Specifications

About this item

This distillation adapter tube with sidearm has an outer joint at the top and an inner-sealed through drip tip joint at the bottom.

  • 105° angle
  • Top [ST] outer joint
  • Bottom drip tip [ST] joint
  • Serrated sidearm

Adapter tube features a [ST] 24/40 outer joint at the top and an inner-sealed through drip tip [ST] 24/40 joint at the bottom. The serrated sidearm is 10 mm OD. Drip tip at the bottom extends 20 mm below the lower end of the joint.