Order Entry
Canada
ContactUsLinkComponent
PYREX® Heavy-Wall Centrifuge Bottle with Screw Cap, Corning
PYREX® Heavy-Wall Centrifuge Bottle with Screw Cap, Corning
Catalog # 89091-232
Supplier:  Corning
undefined
PYREX® Heavy-Wall Centrifuge Bottle with Screw Cap, Corning
Catalog # 89091-232
Supplier:  Corning
Supplier Number:  1261-200

Specifications

  • Cap Size:
    38-400
  • Ø:
    60 mm
  • Capacity:
    200 ml (6.8 oz.)
  • Description:
    Centrifuge Bottle
  • Length:
    141 mm
  • Cat. no.:
    89091-232
  • Maximum RCF:
    2500×g
  • Supplier No.:
    1261-200

Specifications

About this item

PYREX® borosilicate glass, with PP screw cap.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Cylindrical, wide mouth, bottle is ideal for sputum specimen collection. Digestion, shaking, neutralizing, and centrifuging can be performed in one container. Supplied with tight-fitting, white polypropylene screw cap with fluoropolymer resin coated liner.