You searched for: Shakers
These shakers are engineered to create homogenous mixtures in any laboratory procedure. Capable of holding instruments without spilling the contained gels or blotted membranes, the devices operate gently, yet effectively. Shakers and mixers are ideal for mixing samples in blood and centrifuge tubes, as well as performing immunoassays and general microplate shaking. Easy-to-read displays feature time and speed, and timers can be set for pre-defined times to shut off after a certain countdown.
VWR® Advanced Dura-Shaker for Extreme Environments
Supplier: VWR International
The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. The remote control module is designed to sit outside of the incubator. The thin ribbon cable is 5.5 feet (168 cm) long and easily passes underneath incubator door or through incubators utility port (minimum diameter 1.2” (3 cm). Controller magnetically attaches to most incubator doors or can sit on a lab bench.
Expand 2 Items
VWR® Advanced 10000 Orbital Shakers, 230 V
Supplier: VWR International
Digital orbital shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.
Expand 2 Items
VWR® Advanced Dura-Shaker for Extreme Environments, 230 V
Supplier: VWR International
The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. The remote control module is designed to sit outside of the incubator. The thin ribbon cable is 5.5 feet (168 cm) long and easily passes underneath incubator door or through incubators utility port (minimum diameter 1.2” (3 cm). Controller magnetically attaches to most incubator doors or can sit on a lab bench.
Expand 1 Items
VWR® Microplate Shaker
Supplier: VWR International
Ideal for immunoassays and general microplate shaking, microplate shakers feature a four-place platform that holds either two or four microplates or deep well blocks.
Expand 2 Items
VWR® Standard 5000 Orbital Shaker, 230 V (Export Only)
Supplier: VWR International
Expand 1 Items
VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators
Supplier: VWR International
This versatile, reliable orbital shaker has been developed to help economically scale-up cell production in your existing CO₂ incubator.
Expand 1 Items
VWR® 3D Nutating Mixers
Supplier: VWR International
VWR® 3D nutating mixers are designed for sample mixing with combined motions of an orbital shaker and 2D platform rocker. These mixers are well suited for many routine laboratory applications that require thorough sample mixing.
Expand 4 Items
VWR® Advanced 10000 Orbital Shakers
Supplier: VWR International
Digital orbital shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.
Expand 4 Items
VWR® Advanced 15000 Orbital Shakers, 230 V
Supplier: VWR International
Digital orbital shakers are designed for a wide range of applications such as solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.
Expand 1 Items
VWR® Advanced 3750 Reciprocating Shakers
Supplier: VWR International
Digital reciprocating shakers are designed for a wide range of applications including solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.
Expand 2 Items
VWR® Nutating Mixer
Supplier: VWR International
The three-dimensional shaking motion of this mixer is gentle yet efficient, making it ideal for mixing samples in blood and centrifuge tubes.
Expand 1 Items
VWR® 3500 Incubating Orbital Shakers, 230 V (Export Only)
Supplier: VWR International
Orbital shakers are designed for a variety of shaking applications such as cell cultures, solubility studies, bacterial suspensions, and general mixing.
Expand 1 Items
VWR® Signature™ 3D Rotator Waver
Supplier: VWR International
3-D rotator waver is ideal for blood samples, DNA extractions, blotting techniques, and general mixing of various size tubes.
Expand 2 Items
VWR® Mini Tube Rotator, 230 V
Supplier: VWR International
The VWR® Mini Tube Rotator provides a wide range of mixing capabilities suitable for an array of laboratory applications.
Expand 1 Items
VWR® Incubated Shakers
Supplier: VWR International
High capacity benchtop incubated shaker that accepts up to 9×1 or 5×2 L flasks.
Expand 1 Items
VWR® Incubated and Refrigerated Shakers, 230 V
Supplier: VWR International
High capacity benchtop incubated shaker with heating and cooling.
Expand 1 Items
VWR® Incubating Microplate Shaker
Supplier: VWR International
Incubating microplate shakers are ideal for cell cultures, hybridizations, and suspensions.
Expand 4 Items
VWR® Tube Rotators
Supplier: VWR International
VWR® Tube rotators are ideal for applications requiring highly efficient and consistent mixing. VWR offers rugged and reliable fixed speed, digital and large capacity models.
Expand 3 Items
VWR® Mini Vortex Mixer
Supplier: VWR International
VWR® mini vortex mixer with standard cup head.
Expand 1 Items
VWR® Tube Rocker Collection
Supplier: VWR International
The VWR® Tube Rocker Collection features Tube Rockers available in a "Mini" size as well as an "XL" size and in Fixed Speed or a Variable Speed models.
Expand 3 Items
VWR® Variable Speed Rocker
Supplier: VWR International
Designed to provide precise speed and tilt angles for a broad range of molecular and biological mixing applications.
Expand 1 Items
VWR® Signature™ 3D Rotator Waver, 230 V
Supplier: VWR International
3-D rotator waver is ideal for blood samples, DNA extractions, blotting techniques, and general mixing of various size tubes.
Expand 1 Items
VWR® Signature™ Incubating Rocking Platform Shaker
Supplier: VWR International
Ideal for cell cultures, staining and destaining gels, hybridization procedures, hematology, and blotting techniques.
Expand 2 Items
VWR® 190 L CO₂ Incubator Shakers
Supplier: VWR International
Featuring CO₂, shaking, temperature and humidity controls, with color touchscreen. These units have a stackable design to minimize footprint, and optional Wifi monitoring. The reliable and versatile VWR® 190 L CO₂ incubator shaker is a perfect fit for many laboratories.
Expand 12 Items
VWR® Analog 3D Waving Platform Shaker, 230 V
Supplier: VWR International
VWR® Analog waving platform shakers are an easy and economical option for all of your waving shaking needs.
Expand 1 Items
VWR® 5000IR Incubating/Refrigerating Orbital Shaker, 230 V (Export Only)
Supplier: VWR International
Shaker offers a diverse combination of advanced operating and safety features for reliable, high-performance shaking and incubating applications in cell cultures, solubility studies, bacterial suspensions, and extraction procedures.
Expand 1 Items
VWR® Standard Microplate Vortex Mixers
Supplier: VWR International
The VWR® Standard Microplate Vortex Mixer is a variable speed analog mixer that is designed for continuous duty.
Expand 2 Items
VWR® Standard 5000 Standard Orbital Shaker
Supplier: VWR International
Analog orbital shakers are designed for a wide variety of applications including bacterial suspensions, staining/destaining, general mixing, and cell culture procedures requiring accurate and reproducible results.
Expand 1 Items
VWR® Advanced 3500 Orbital Shaker
Supplier: VWR International
The VWR® Advanced 3500 Orbital Shaker is designed for a wide range of applications including cell cultures that require accurate and repeatable results. The microprocessor control provides consistent uniform shaking while safely ramping the set speed.
Expand 2 Items
VWR® Mini Shakers
Supplier: VWR International
Variable-speed, microprocessor control provides consistent, uniform mixing action.