VWR® Traceable® 7600 Smart Wi-Fi Data Logger
Product Details & Documents
Stay connected to your critical environment measurements no matter where you are — get email, text, and push notifications to your internet-connected device.
- Supports up to two smart probes and two door sensors
- Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
- Intuitive touchscreen display|simple, one-time setup only takes a few minutes
- Enhance security with on-board measures including optional PIN protection to prevent tampering
- Works with TraceableLIVE® cloud service for alerts, reporting, and configuration
These data loggers with Wi-Fi offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with smart probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Choose up to two smart probes and two door sensors for each logger. smart probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.
Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.
The logger can be mounted with the included hook-and-loop adhesive strip or placed on a countertop with the optional cradle. The cable on the smart probes allows a door gasket to close on them for use in refrigerators or freezers.
No. of channels: 4
System requirements: 5 or 2.4 GHz Wi-Fi connection
Certifications: NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory.
Ordering information: A TraceableLIVE® subscription is required for use.
Delivery information: Mountable cradle, hook-and-loop adhesive strip, and power supply.
Documents
Avantor VWR® Traceable® 7600 Smart Wi-Fi Data Logger
Product Literature
Specifications
- Resolution:0.01°
- Description:Smart Wi-Fi data logger
- Accuracy:±0.5 °C
- Cat. No.:77463-148
- Alarm:Remote through TraceableLIVE®
- W×D×H:14.6×14.6×3.1 cm (5.75×5.75×1.22")
- Display:Touchscreen
Accessories
Product Information
- Catalog #AvailabilityPrice
- Door sensor
Product Information
- Catalog #AvailabilityPrice
- SmartProbe™ calibrated temperature bottle probe, –50...60 °C (–58...140 °F)SmartProbe™ calibrated temperature bottle probe, –50...60 °C (–58...140 °F)77463-150Log in for availabilityEach - $160.02
Product Information
- Catalog #AvailabilityPrice
- SmartProbe™ calibrated temperature bullet probe, –50...60 °C (–58...140 °F)SmartProbe™ calibrated temperature bullet probe, –50...60 °C (–58...140 °F)77463-152Log in for availabilityEach - $151.58
Product Information
- Catalog #AvailabilityPrice
- SmartProbe™ calibrated temperature vaccine probe, –50...60 °C (–58...140 °F)SmartProbe™ calibrated temperature vaccine probe, –50...60 °C (–58...140 °F)77463-154Log in for availabilityEach - $171.10
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



