KIMAX® Separatory Funnel, Globe, [ST] Glass Stopper, Kimble Chase, DWK Life Sciences
Catalog #: 89002-082
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:250 ml
- Cat. no.:89002-082
- ST Stopper No.:22
- Stem Length:175 mm
- Stopcock Size:2
- Supplier No.:29043-250
Specifications
About this item
Funnel is supplied with a [ST] ground glass stopcock and stopper
Sharp separations are achieved with a narrow bore in the body, just above the stopcock. Gradually-tapering shoulders and a wide neck facilitate cleaning.
Certifications: Designed from ASTM Specification E1096, Type 2 requirements.
Customers Who Bought This Also Bought