Polywipe Extra Wipes, Contec®
Polywipe Extra Wipes are unlaundered heavyweight polyester knit wipes with knife-cut edges that can be used in less critical applications.
- Recommended for ISO Class 6 to 8 environments
- Knitted 100% polyester fabric for low levels of particles and fibers
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Abrasion and chemical resistant
- Cost effective for equipment wipe down and general cleaning
- Durable no run interlock knit construction keeps the fabric from unraveling
The durable, no-run interlock knit construction makes it ideal for equipment wipe down and general cleaning. It is available in different sizes and put-ups.
Polywipe Extra Wipes are unlaundered heavyweight polyester knit wipes with knife-cut edges that can be used in less critical applications.
- Recommended for ISO Class 6 to 8 environments
- Knitted 100% polyester fabric for low levels of particles and fibers
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Abrasion and chemical resistant
- Cost effective for equipment wipe down and general cleaning
- Durable no run interlock knit construction keeps the fabric from unraveling
The durable, no-run interlock knit construction makes it ideal for equipment wipe down and general cleaning. It is available in different sizes and put-ups.
- Catalog No:
- 68310-068
- 68310-070
- Model:
- Polywipe Extra
- Polywipe Extra
- Basis weight:
- 144 g/m²
- 144 g/m²
- Absorbency - intrinsic:
- 3.5 ml/g
- 3.5 ml/g
- Extractables:
- 0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethane
- 0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethane
- Fibres (>100 µm):
- 126.0×10³/m²
- 126.0×10³/m²
- Particle generation (>=0,5 µm):
- 80.0 x 10⁶/m²
- 80.0 x 10⁶/m²
- Ions - chloride:
- 3 ppm
- 3 ppm
- Ions - sodium:
- 8 ppm
- 8 ppm
Product Family Options
- DescriptionPackagingW×L
- Polywipe Extra Wipes, Flat Stacked150/Bag, 8 Bags/Case22.9×22.9 cm (9×9")Pack of 150$91.16Case of 1200$729.28: 3022-99Small Business Enterprise
Specifications
Cat. No.68310-068ModelPolywipe ExtraBasis weight144 g/m²Absorbency - intrinsic3.5 ml/gExtractables0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethaneFibres (>100 µm)126.0×10³/m²Particle generation (>=0,5 µm)80.0 x 10⁶/m²Ions - chloride3 ppmIons - sodium8 ppm - Polywipe Extra Wipes, Flat Stacked75/Bag, 10 Bags/Case30.5×30.5 cm (12×12")-: -Small Business Enterprise
Specifications
Cat. No.68310-070ModelPolywipe ExtraBasis weight144 g/m²Absorbency - intrinsic3.5 ml/gExtractables0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethaneFibres (>100 µm)126.0×10³/m²Particle generation (>=0,5 µm)80.0 x 10⁶/m²Ions - chloride3 ppmIons - sodium8 ppm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



