SP Bel-Art Sterileware® Large Sampling Spoon, Bel-Art Products, a part of SP
Catalog # 47727-682
Supplier: Bel-Art Products, a Part of SP
Specifications
- Width:5.6 cm (2³⁄₁₆")
- Capacity:30 ml (1 oz.)
- Length:25.4 cm (10")
- Cat. no.:47727-682
- Supplier No.:369480000
Specifications
About this item
Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids, or bulk materials.
- Sterile
- Polystyrene plastic construction
- Long handle protects against sample contact
- Individually sealed in polyethylene bag
- Lot stamped for accurate lot tracing
These 30 mL (1oz.) spoons are made from FDA-grade, high-impact polystyrene plastic
Individually sealed and sterilized in a polyethylene bag and ready for one-time use and disposal, they are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
The long handle keeps the hand away from the sample.
Ordering information: Spoons are individually wrapped.