Order Entry
Canada
ContactUsLinkComponent
Pig® Absorbent Sheet for Packaging with Liquid-Proof Backing
Pig® Absorbent Sheet for Packaging with Liquid-Proof Backing
Catalog # 77463-546
Supplier:  New Pig
undefined
Pig® Absorbent Sheet for Packaging with Liquid-Proof Backing
Catalog # 77463-546
Supplier:  New Pig
Supplier Number:  PKG006

Specifications

  • Color:
    Gray
  • Description:
    Packaging absorbent with liquid-proof backing, heavyweight
  • Length:
    20"
  • Material:
    PP
  • Cat. no.:
    77463-546
  • Packaging:
    50 pads/bag, 60 bags/pallet
  • Weight:
    11 lbs.
  • Width:
    15.5"

Specifications

About this item

Safely shipping liquids without damage or extra cleanup is easy using this absorbent sheet with leak-proof backing that prevents soaking through and damage to carton.

  • Liquid-proof backing prevents leaks from breaking through to outer packaging
  • Sheet absorbs free liquids and adds light cushioning
  • Backing's polyethylene construction improves puncture resistance
  • Handles most free liquids, including oils, coolants, solvents and water-based liquids
  • Soft, non-abrasive material won't scratch packed items
  • Sheet proven to hold together even when saturated
  • Sheets that are still dry upon shipment arrival are reusable for sustainability

Absorbency up to 11.4 gal. per bag, absorbency per pad up to 29.18 oz.