Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Memory Wide-Range Thermometer

VWR® Memory Wide-Range Thermometer

Memory Wide-Range Thermometer, –212...1200 °C (–350...2200 °F) when used with appropriate probe
Catalog # 77776-716
Supplier:   VWR International
VWR® Memory Wide-Range Thermometer
Catalog # 77776-716
Supplier:  VWR International
VWR® Memory Wide-Range Thermometer
VWR® Memory Wide-Range Thermometer

Memory Wide-Range Thermometer, –212...1200 °C (–350...2200 °F) when used with appropriate probe

Price
$1,585.86
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Unit features red backlighting of the display so that answers may be read in poor lighting or darkness.

  • Traceable®
  • Reads °C and °F
  • Triple-Purpose Probe

Minimum and maximum readings may be recalled with this wide-range thermometer

All Type-K probes may be used with liquids, air/gas, and semi-solids. Stainless steel probe with handle has a 15.9 cm (61/4") stem with a 3.3mm (1/8") diameter fitted to an 8.9 cm (31/2") handle. Beaded probe is 1.5mm (1/16") in diameter and features a 1.2m (4') fluoropolymer resin cable. The low-temperature stainless steel probe has a diameter of 4.3mm (3/16") and features a 30.5 cm (12") stem with a 12.7 cm (5") handle. Low-temperature probe is supplied with a 2.4m (8') expandable cable. High-temperature beaded probe is a 3m (10') braided metal wire cable with a smooth tip and a diameter of 5mm (3/16").

LCD display measures 1.3 cm (1/2"). Membrane keypad provides a splashproof design.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate thermometer traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with a fast-response Type-K beaded probe (61161-372), and a 9V battery. Additional probes that achieve the high end of the temperature range are available upon request; contact your Avantor sales representative for more information.

Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.

Documents

Specifications
  • Description:
    Memory Wide-Range Thermometer
  • Range:
    –212...1200 °C (–350...2200 °F) when used with appropriate probe
  • Cat. No.:
    77776-716
  • W×D×H:
    90×140×32 mm (31/2 × 51/2 × 11/4")
  • Temperature resolution:
    0.1° from –99.9 to 999.9°C (–147.8 to 1831.8°F), 1° rest of range
  • Temperature accuracy:
    ±1°C
  • Weight:
    0.2 kg (0.5 lbs.)
Accessories

Product Information

  • Catalog #
    Ø
    Length
    Availability
    Price
  • Beaded, fast response type-K probe
    Beaded, fast response type-K probe
    61161-372
    1.6 mm (¹/₁₆)"
    Log in for availability
    Each - $95.57

Product Information

  • Catalog #
    Ø
    Length
    Availability
    Price
  • Stainless steel type-K probe with handle
    Stainless steel type-K probe with handle
    61161-305
    3.2 mm (¹/₈)"
    12 cm (4¾)"
    Log in for availability
    Each - $201.68

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.