KIMBLE® KIMAX® Gooch Crucibles, High Form, with KIMFLOW® Fritted Disc, DWK Life Sciences
Catalog #: 89001-364
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:30 ml
- Porosity:Medium
- Cat. no.:89001-364
- Diameter ×H:35 x 60 mm
- Disc Diameter:30 mm
- Supplier No.:28250-302
Specifications
About this item
Suitable for precipitates to be dried to constant weight at 110°C
Note: Exposure to sudden temperature changes should be avoided.
For higher temperatures, an electric furnace is advised and crucibles should not be removed until temperature has dropped to 250°C
Customers Who Bought This Also Bought