Specifications
- Description:Dual Channel Thermometer
- Temperature accuracy:±(0.3% + 1°C)
- Temperature resolution:0.1° under 200°C (392°F); 1.0° above 200°C (392°F)
- W×D×H:76×178×32 mm (3 × 7 × 11/4:)
- Weight:0.3 kg (0.6 lbs.)
- Range:–50...1300 °C (–58...2372 °F) when used with appropriate probe
Specifications
About this item
Ideal for measuring temperatures in petroleum products or wastewater and for detecting temperature variations in incubators, ovens, and baths.
- Traceable®
- Dual probes
Rugged case is chemical- and shock-resistant ABS plastic with a handy flip-open bench stand for easy monitoring
Thermometer senses the changes between inlet and outlet temperatures in any system setup. Supplied with two immediate-response Type-K thermocouple probes that show temperature changes in less than a second. The 1.9 cm (3/4") display shows either probe temperature or the difference in temperature between probes. Readable from 4.5m (15') away. Hold switch allows display to capture readings.
All Type-K probes may be used with liquids, air/gas, and semi-solids. Stainless steel probe has a 22.9 cm (9") stem with a 3mm (1/8") diameter and a 102 cm (401/8") cable. Beaded probe is 1.5mm (1/16") in diameter and features a 1.2m (4') fluoropolymer resin cable. The low-temperature stainless steel probe has a diameter of 4.3mm (3/16") and features a 30.5 cm (12") stem with a 12.7 cm (5") handle. Low-temperature probe is supplied with a 2.4m (8') expandable cable.
Uses all Type-K thermocouple probes.