Order Entry
Canada
ContactUsLinkComponent
Anticon® Wipers with Particle Attraction Technology (P.A.T.), Contec®
Anticon® Wipers with Particle Attraction Technology (P.A.T.), Contec®
Catalog # 89009-322
Supplier:  Contec
Small Business Enterprise
undefined
Anticon® Wipers with Particle Attraction Technology (P.A.T.), Contec®
Catalog # 89009-322
Supplier:  Contec
Supplier Number:  493200-529
Small Business Enterprise

Specifications

  • Description:
    White Magic
  • Environmentally Preferable:
  • Model:
    White Magic
  • Particle generation (>=0,5 µm) - biaxial shake:
    1700/cm²
  • Fibres (>100 µm):
    0.0140/cm²
  • Basis weight:
    120 g/m²
  • Absorbency:
    460 ml/m²
  • Absorbency rate:
    0.2 sec.
  • Ions - calcium:
    0.003 ppm
  • Ions - potassium:
    0.018 ppm
  • Ions - sodium:
    0.075 ppm
  • Ions - chloride:
    0.060 ppm
  • Cat. no.:
    89009-322
  • W×L:
    22.9 x 22.9 cm (9 x 9")
  • Supplier No.:
    493200-529

Specifications

About this item

These sealed edge wipers with P.A.T.

  • Color: white

Attract particles 35 times better than traditional wipers. They also retain the particles captured whereas traditional wipers actually release the particles, increasing the risk of recontamination.

Certifications: Manufactured in an ISO Class 1 standard facility.
Ordering information: Bulk packed.