Oil Sample Bottle, WHEATON®, DWK Life Sciences
Catalog # 14236-000
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Capacity:120 ml (4 oz.)
- Cat. no.:14236-000
- Diameter ×H:37×163 mm
- Supplier No.:W216994
Specifications
About this item
This bottle is ideal for use as a sample bottle or for storing dry powders, soil samples and specimens.
It is manufactured from Wheaton '800' glass.
Certifications: Meets USP Type III standards.
Ordering information: Cork plug is supplied inserted in bottle. Bulk packed.