PYREXPLUS® Safety-Coated Solution Bottles, Corning
Supplier: Corning
Certificates
About this item
PYREX® borosilicate glass, coated.
- Conventional bottle shape
- Autoclavable at 121 °C and resistant to thermal shock
- Used for storage of solutions, ideal for media preparation
Designed with protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Neck is tooled to increase mechanical strength and for uniform stopper fit.
Caution: Do not place over direct heat or flame.
Graduated at 500 ml increments and fits rubber stopper No. 12.
Can be written on with any standard lab marker, permanent or water-soluble
Specifications
- Catalog No:
- 16145-166
- 16145-164
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
Specifications
Frequently Bought Together