VWR® Traceable® Double Thermometer
Product Details & Documents
Thermometer has dual channels that permit monitoring via two separate probes.
- Traceable®
- Dual channels
- Dual display
- Reads °C and °F
- Memory recalls maximum and minimum readings
Dual display shows the temperature of one probe or the temperature of both probes, and the difference between probes (T1–T2)
Thermometer accepts all Type-K thermocouple probes. Type-K probes may be used with liquids, air/gas, and semi-solids. Stainless steel probe has a 22.9 cm (9") stem with a 3mm (1/8") diameter attached to a 102 cm (401/8") cable. Beaded probe is 1.5mm (1/16") in diameter and features a 1.2m (4') fluoropolymer resin cable. The low-temperature stainless steel probe has a diameter of 4.3mm (3/16") and features a 30.5 cm (12") stem with a 12.7 cm (5") handle. Low-temperature probe is supplied with a 2.4m (8') expandable cable. High-temperature probe has a 3m (10') braided metal wire cable, a smooth tip, and a diameter of 5mm (3/16").
Display is 3.5 cm (13/8") high. Memory recalls maximum and minimum readings, and hold button freezes display so that readings can be captured and recorded. Serial RS-232 output allows the thermometer to be connected to a computer or data logger for capturing and keeping results.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate thermometer traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with two fast response Type-K beaded probes (61161-372) and a 9V battery.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Double Thermometer
- Range:–50...1230 °C (–58...2246 °F) when used with appropriate probe
- Cat. No.:23226-656
- W×D×H:178×76×32 mm (7 × 3 × 11/4")
- Temperature resolution:0.1° from –45.6 to 93.3°C (–50 to 199.9°F), 1° elsewhere
- Temperature accuracy:±(0.75% + 1°C)
- Weight:0.3 kg (0.7 lbs.)
Accessories
Product Information
- Catalog #ØLengthAvailabilityPrice
- Beaded, fast response type-K probe
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



