Mobile Stand-Alone Pegboard Unit with Four Black ABS Textured Finish DuraBoard® Pegboards
Catalog # 77269-628
Supplier: Triton Products
Specifications
- Depth:36.375"
- Width:50.5"
- Color:Black
- Description:Mobile stand-alone pegboard unit with four black ABS textured finish DuraBoard® pegboards
- Height:Variable
- Material:Steel/ABS
- Cat. no.:77269-628
Specifications
About this item
Mobile pegboard units offer maximum tool board storage versatility and strength with 32 sq. ft. of pegboard storage space.
- Double-sided pegboard storage makes it ideal for areas where space is at a premium
- Total storage area per side is 16 sq. ft. for a total of 32 sq. ft. of pegboard storage
- Pull handle and durable neoprene casters (two fixed and two swivel locking) make it easy to transport the carts across flat surfaces
- For the most secure tool holding capability on the XtraWall Mobile Pegboard Unit use 70000 series DuraHook® locking pegboard hooks and accessories that stay put on the pegboard
- Powder-coated steel framing prevents scratching and rust
- Mobile unit can be set at three different height levels - 80, 76, or 72.25"
Ordering information: Limited lifetime warranty.