Wall Storage System with Two LocBoards, LocHook Asst., Two Wire Shelves, Steel Shelf
Catalog # 77269-212
Supplier: Triton Products
Specifications
- Depth:16"
- Width:66"
- Color:Grey
- Description:Wall storage system with (2) LocBoards, Lochook asst., (2) wire shelves, steel shelf, epoxy coated
- Height:63"
- Material:14 gauge steel
- Cat. no.:77269-212
Specifications
About this item
Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.
- Changing placement of the accessories is fast and easy
- Includes all hardware required to mount the frame to the wall and the accessories to the frame
- System holds up to 750 lbs. across the two top track frame units
- Constructed of 14-gauge heavy-duty gray epoxy coated steel to ensure long life
- Expandable using the 1700 Storability® series of accessories
Storability® 1740 modular wall storage system is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty storage solutions. Storability offers the broadest choice of accessories that go well beyond lightweight wire shelf storage. All storability accessory items lock on to the frame to keep them in place and will never fall off when items are being removed or returned to their place. Each storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change.
Ordering information: Limited lifetime warranty.
Delivery: Mounting hardware included. System includes: (2) top tracks, (3) hang rails and mounting hardware, (2) 31" wire shelves, (2) 31" combination rail, (4) assorted heavy duty hooks for combination rail, (4) plastic hanging bins, (1) 31" wire basket with lock-on hanging brackets, (1) 31" metal shelf with lock-on hanging brackets, (2) 31×18.75" LocBoard®(s) with (20) LocHook®(s).