Specifications
- Depth:0.5625"
- Width:18"
- Color:White
- Description:LocBoard wall system, square hole pegboard and locking hook organizer, two boards, 0.375" hole size, epoxy coated
- Height:36"
- Material:18 gauge steel
- Cat. no.:77269-804
Specifications
About this item
LocBoard® is made from 18 gauge steel and offers the ultimate holding capacity for the most demanding tool and storage needs. It is 12 times stronger than conventional pegboard.
- Ideal for heavy, oversized and odd shaped professional power tools, hand, maintenance tools and more
- Two boards can be mounted vertically or horizontally together or positioned on multiple wall areas as required
- Use with LocHook® 50000 series 100% heavy-duty steel two and four point contact locking hooks
- All hooks lock securely on the board and are easily repositioned
- Mounting hardware is hidden from sight - presenting a clean, attractive and durable appearance
- 350 lbs. load rating per board
LocBoard® wall system steel pegboard system is ideal for home, garage and workshop. The kit includes LocBoard® Epoxy coated steel square hole pegboards, a 28 piece LocHook® assortment and mounting hardware for hollow, stud, and concrete block walls. Securely store and organize your hand and power tools, garden tools, pet supplies, sporting items, outdoor equipment and more. LocBoard® wall organizer is also ideal for office and craft room supplies. It includes the most secure pegboard hook locking system providing the most reliable pegboard system you can choose. The most demanding storage and organization challenges are easily met using LocBoard® steel pegboards and steel 'lock on' hooks.