Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth
About this item
LocBin® is the only bin that can stack, hang, lock and nest to maximize space.
- Unique dual interlocking channel system slides and locks bins together guaranteeing bins will not collapse, cave in or topple into one another
- Mount to wall using the 5 to 600 wall mount rail system, on Louvered panels or stack on a flat surface to provide multiple storage options for small items
- Bottom interlocking rail allows stacking bins to be nested offering the user a smaller footprint in tight spaces
- Extra deep groove system accepts bin dividers that stay in place when adding or removing items in the bin
- Anti-slide feature in the channels ensures that stacked or hanging interlocked bins will not slide out from the front preventing spillage of parts
- Commercial grade, high-density polypropylene with front label area (labels included)
- Available in red, blue, yellow, black, gray, green, brown
The revolutionary LocBin® is the ideal stacking and hanging pegboard storage solution. Triton LocBin® is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin® is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins® will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin® are infinite, and customers who turn to them for a storage solution never want to depend on anything else. The LocBin® is a one-stop wonder that can solve just about any organizational or storage problem with ease.
: Limited lifetime warranty.
14 Options Available Below
Product Details & Documents
LocBin® is the only bin that can stack, hang, lock and nest to maximize space.
- Unique dual interlocking channel system slides and locks bins together guaranteeing bins will not collapse, cave in or topple into one another
- Mount to wall using the 5 to 600 wall mount rail system, on Louvered panels or stack on a flat surface to provide multiple storage options for small items
- Bottom interlocking rail allows stacking bins to be nested offering the user a smaller footprint in tight spaces
- Extra deep groove system accepts bin dividers that stay in place when adding or removing items in the bin
- Anti-slide feature in the channels ensures that stacked or hanging interlocked bins will not slide out from the front preventing spillage of parts
- Commercial grade, high-density polypropylene with front label area (labels included)
- Available in red, blue, yellow, black, gray, green, brown
The revolutionary LocBin® is the ideal stacking and hanging pegboard storage solution. Triton LocBin® is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin® is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins® will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin® are infinite, and customers who turn to them for a storage solution never want to depend on anything else. The LocBin® is a one-stop wonder that can solve just about any organizational or storage problem with ease.
: Limited lifetime warranty.
Product Family Options
Product Information
- WidthMaterialHeightColorAvailabilityPrice
- 77269-4666 BinsSupplier Number: 3-220B-6
- 77269-4706 BinsSupplier Number: 3-220BK-6
- 77269-4766 BinsSupplier Number: 3-220BR-6
- 77269-4846 BinsSupplier Number: 3-220GR-6
- 77269-4886 BinsSupplier Number: 3-220GRN-6
- 77269-4966 BinsSupplier Number: 3-220R-6
- 77269-5026 BinsSupplier Number: 3-220Y-6
- 77269-46424 BinsSupplier Number: 3-220B
- 77269-46824 BinsSupplier Number: 3-220BK
- 77269-47424 BinsSupplier Number: 3-220BR
- 77269-48224 BinsSupplier Number: 3-220GR
- 77269-48624 BinsSupplier Number: 3-220GRN
- 77269-49424 BinsSupplier Number: 3-220R
- 77269-50024 BinsSupplier Number: 3-220Y
Accessories
Product Information
- Catalog #AvailabilityPrice
- ABS plastic bin wall hangers with hardware, black, 2 per pack, 8³/₄L×3¹/₄W×¹/₄HABS plastic bin wall hangers with hardware, black, 2 per pack, 8³/₄L×3¹/₄W×¹/₄H77269-552Log in for availabilityEach - $14.95
Product Information
- Catalog #AvailabilityPrice
- ABS plastic black bin dividers for 3-220 bins, 6 pack, 7L×2⁵/₈W×¹/₈"HABS plastic black bin dividers for 3-220 bins, 6 pack, 7L×2⁵/₈W×¹/₈"H77269-544Log in for availabilityPack of 6 - $14.05



