Specifications
- Depth:0.125"
- Width:22"
- Color:White
- Description:Pegboards with 24 Durahooks® and two hanging bins, white polypropylene, two boards, 50 lbs. (load rating per board), 0.125" hole size
- Height:18"
- Material:PP
- Cat. no.:77269-590
Specifications
About this item
DuraBoard® is the most durable, weather and impact resistant pegboard available. It is eight times stronger than conventional pegboard.
- Hole diameter is ³/₁₆" with 1" O.C spacing
- DuraBoard will never fade, dry out, crack or peel over time so it maintains holding capability over many years of use
- Innovative double-locking system locks the DuraHooks in place with a locking tab that mounts to the pegboard from the front
- DuraHooks are easily repositioned in seconds as requirements change with no damage to the board
- Offers a professional looking pegboard system that can be cleaned without harming the board
The DuraHook® 990-S is a complete wall storage system consisting of DuraBoard® polypropylene pegboards, an assortment of DuraHook® locking pegboard hooks and a plastic hanging bin system for small items. Whether storing garden, craft and hobby tools, sports equipment or small items, the 990-S handles it easily. Everything required to start organizing your items is in one bo× that takes minutes to mount to any flat wall surface. Package contains: (2) 22×18×¹/₈" polypropylene pegboards, (4) 1" single rod, 30° bend hooks, (2) medium standard spring clips, (2) large Extended spring clip/spray can holder, (2) 5" double loop hooks, (2) large standard spring clips, (2) Extended spring clips, (2) 2¹/₄" curved hooks, (4) 4" single rod, 30° bend, (2) 2.75" double rod, (2) plier/wrench holders, (2) plastic bins, (2) BinClips and mounting hardware.